Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Small abrasives mini fleece disc

Small grinding media mini fleece disc
QUICKLOCK D75 MM FINE, BLUE

Art.-no. 0580007501

EAN 4061975863188

Individual price display after login
Small abrasives mini fleece disc

Art.-no. 0580007501

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

With quick-change mounting. Compatible with 3M Roloc system.

Grit coarse, medium and fine: Aluminium oxide



Grit very fine: Silicon carbide



Open, flexible disc structure


  • Minimal heating (cool sanding)

  • Minimal clogging with surface dust

  • Optimal adaptation to the workpiece; uniform surface texture


Free of metals susceptible to corrosion


No contamination of material surface



For use on pneumatic rod grinders (angled), flexible shafts



Disc dia. 75 mm can also be used on 115 mm pneumatic or electric angle grinders in conjunction with M14 holder

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For cleaning surfaces, removing tempering colour, rust, dirt and oxide layers, light deburring work, producing decorative surfaces, smoothing welding work without excessive material removal, removing sanding grooves, scratches, coatings and old brushed-on coatings.

  • Materials to be processed: For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.

Diameter (Ø)

50 mm

Colour

Blue

Max. rotation speed

25000

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Holder for small abrasives

HOLD-FLPDISC-50MM-6MM

x 1 pcs
Holder for small abrasives

HOLD-FLPDISC-76MM-6MM

x 1 pcs
Holder for small abrasives

HOLD-FLPDISC-76MM-M14

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information