Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Small refuse bag for paper towels

SREFUSBG-F.WIREBASKET-65LTR-600X850MM

Art.-no. 0899800665

EAN 4099618517488

Individual price display after login
Small refuse bag for paper towels

Art.-no. 0899800665

Individual price display after login
Quantity
PU
x 40 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Particularly robust, puncture-proof and extremely tear-resistant refuse bags with reduced thickness
  • Ideal refuse bag for sanitary and wet rooms

  • Easy to use due to quick-opening roll and EASY OPENER

  • The PE-LD film used is significantly more puncture-proof and tear-resistant than conventional films

  • High-performance film is replacing thicker bags in many application areas, thereby saving material

  • The low film weight also has a positive effect on shipping weight
Notice

Box comes with 9 rollers with 40 pieces each

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for mesh baskets in sanitary and wet rooms.

Contents

65 l

Material thickness

15 µm

Material

HDPE - High density polyethylene

Colour

White/transparent, cloudy (hardened)

Width

600 mm

Length

850 mm

Product weight (per item)

13.300 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information