Smashwrap protective film
PROTFLM-SMASHWRAP-90CMX100M
Art.-no. 0818500500
EAN 4099618555442
Register now and access more than 60,000 products
- Adhesive on inside
- Smooth on outside
- Strong, extremely resistant to tearing
- Easy to attach and remove
The surface to be protected must be clean, dry and free from grease, dust or any other contamination.
Not suitable for covering painted surfaces for a prolonged period (e.g. to protect vehicles during transportation). Do not expose adhesive film to temperatures above +65 °C or below -10 °C. This can lead to adhesive residues. Optimum handling of the adhesive film at temperatures between +5 °C and +30 °C.
Datasheets(X)
- For sealing windows with defective or missing panes and glass roofs
- For covering doors
- When changing panes
- Entrance protection for door sills
- Protecting damaged vehicles
- Protecting carpets and interiors
- Protecting wings and bonnets, and many other applications
Material | PE - Polyethylene |
Length | 100 m |
Width | 90 cm |
Density | 0.925 g/cm³ |
Colour | Green, Transparent |
Number of rolls per pallet | 80 PCS |
Foil thickness | 80 µm |