Smoothing trowel Cork handle
Smoothing trowel, cork handle
SMOTHTRWL-A2-CORKHANDLE-280X130X0,75MM
Register now and access more than 60,000 products
Datasheets(X)
Material of handle | Cork |
Sheet width | 130 mm |
Sheet length | 280 mm |
Material thickness | 0.75 mm |
Material of blade | Stainless steel |
Serrated sides | None |