Smoothing trowel Long cork handle
SMOTHTRWL-APP-A2-CORKHNDL-480X130X0,75
Art.-no. 0695800410
EAN 4045989807871
Register now and access more than 60,000 products
Datasheets(X)
Material of handle | Cork |
Sheet width | 130 mm |
Sheet length | 480 mm |
Material thickness | 0.75 mm |
Material of blade | Stainless steel |