Snow shovel Aluminium with shaft
SNOWSHOVL-LMET-HANDLE-L120CM-39X33MM
Art.-no. 0695943704
EAN 4045989706563
Register now and access more than 60,000 products
Aluminium shovel with shaft, 39 x 33 cm
Datasheets(X)
Material | Aluminium |
Material of long handle | Wood |
Width | 320 mm |
Length | 1580 mm |
Length of handle | 1300 mm |
Surface | Aluminium-zinc |