Snow shovel Ergonomic
SNOWSHOVL-ERGONOM-B550MM
Art.-no. 0695943334
EAN 4065233131507
Register now and access more than 60,000 products
- Plastic shovel blade and handle
- Ergonomic curved aluminium shaft with thermal coating
- Click system - can be assembled without tools
- Shovel blade with stainless steel edge
- Temperature-resistant down to -35°C
- Dimensions: 550x380x1500 mm
Datasheets(X)
Material | PP - Polypropylene |
Material of long handle | Aluminium |
Width | 55 cm |
Length | 37 cm |