Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Snow shovel

SNOWSHOVL-LMET-ALU-STEELANGLE

Art.-no. 069594426

EAN 4045989354542

Individual price display after login
Snow shovel

Art.-no. 069594426

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Aluminium with steel edge.

Aluminium shovel with steel edge, 39 x 33 cm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Material of long handle

Hardwood

Width

330 mm

Length

1600 mm

Surface

Aluminium-zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information