Snow shovel With aluminium edge
Snow shovel with aluminium edge
SNOWSHOVL-WOOD-ALUEDGE
Art.-no. 069594424
EAN 4045989345113
Register now and access more than 60,000 products
Snow shovel, wood, "Profi", with aluminium edge, 5-times glued, blade and shaft painted
Datasheets(X)
Material | Beech |
Material of long handle | Beech |
Width | 500 mm |
Length | 1540 mm |
Surface | Lacquered |