Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Socket cube with USB socket

Socket cube with USB socket
MULTISKTOUTL-USB-(H05VV-F3G1,5)-CBLL1,4M

Art.-no. 9501009231

EAN 4065746034159

Individual price display after login
Socket cube with USB socket

Art.-no. 9501009231

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Socket cube for the office, construction site containers, camping and travel
  • Elegant and robust housing thanks to polished, highly break-resistant polycarbonate

  • Two-tone design

  • 2 USB charging sockets

  • Total charging current max. 5V/2100 mA for fast charging

  • With LED function indicator

  • Includes base adapter and fastening material

  • Sockets with increased touch protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of sockets

4 pieces

Cable length

1.4 m

Cable type

H05VV-F3G1.5 mm²

Max power

3680 W

Max. current

16 A

Nominal voltage

230 V

Length

12.5 cm

Width

10.05 cm

Product weight (per item)

400.000 g

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information