Socket wrench, curved
Double-end sock. wr., curved POWERDRIV, hex/bi-hex
DBENDSKTWRNCH-ANGL-M-PIPWRNCH-WS19
Art.-no. 071428219
EAN 4038898881650
Register now and access more than 60,000 products
Design: metric, drilled through
- Short side: Bore hole
- Long side: deep hollow shape
Tip: Powerdriv
- Short side: Bi-hex
- Long side: Hexagon
Standard: ISO 2236
Material: Chrome-vanadium steel
Surface: chrome-plated
Datasheets(X)
![]() | |
Width across flats | 19 mm |
Length (L) | 210 mm |
Socket wrench external diameter (D1) | 27 mm |
Socket wrench external diameter 2 (D2) | 23.5 mm |
