Socket wrench insert 1/4-inch
SKTWRNCHBLDE-MAGN-1/4IN-L150-WS12
Register now and access more than 60,000 products
Machine chuck 1/4 inch E 6.3
Datasheets(X)
Width across flats | 12 mm |
Drive | 1/4 inch |
Drive type | Outer hexagon |
Tip type | For outer hexagon |
Length (L) | 150 mm |
Socket wrench external diameter (D) | 12 mm |