Soft-face hammer With fibreglass handle
SFTFCEHAM-RBRHD-250G
Art.-no. 071572 900
EAN 4056807637389
Register now and access more than 60,000 products
- For sensitive components — does not discolour
- Does not damage the surface
- Splinter-free hammer handle
Datasheets(X)
- Food processing industry
- Tiler
- Floor layer
Hammer head insert diameter (Ø) | 45 mm |
Material | Rubber |
Material of long handle | Fibreglass |
Length of handle | 240 mm |
Length | 285 mm |
Hammer weight | 250 g |