Soft solder paste AG3 With brush
SFTSLDRPAST-S-SN97-AG3-BRUSH-250G
Register now and access more than 60,000 products
- Solder: S-Sn 97 Ag 3 DIN EN 29 453 (content 60% by weight)
- Flux: 3.1.1.C DIN EN 29 454-1
- Solder paste for cold and hot water installations with copper pipes according to DVGW/GW 2 and GW 7
- Residues are soluble in cold water
Datasheets(X)
Weight of content | 250 g |
Colour | Dark grey |
Shelf life from production | 12 Month |
Min. flashing point | 135 °C |