Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Solar panel 15 W

SOLPAN-12V-15W

Art.-no. 0763700234

EAN 4062856637591

Individual price display after login
Solar panel 15 W

Art.-no. 0763700234

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Solar panel as trickle charger to prevent rechargeable 12-volt batteries from discharging and thereby becoming damaged.
  • Integrated charge status LED

  • Automatic switch-off at 14.2 V

  • Easy to connect using OBD connector

  • Suction cups for easy mounting on windows
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Output voltage

12 V

Power rating

15 W

Length x width

350 x 320 mm

Product weight (per item)

550.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information