Solder alloy for strong brazing
Silver alloy for brazing nos. 45 and 45F
HARD SOLDER NO.45 L-AG45SN 2,0 5PCS
Art.-no. 0987545
EAN 4011231918923
Register now and access more than 60,000 products
- Solder alloy, cadmium-free with high silver content
Datasheets(X)
For welding steel, INOX steel, malleable cast iron, copper, copper alloys, nickel and hard metals (Hartmetall) and welding between these materials
Wire diameter x length | 2.0 x 500 mm |
Min./max. melting temperature | 640 to 680 °C |
Ag composition of the brazing solder (weight-%) | 45 % |
Cu composition of the brazing solder (weight-%) | 27 % |
Material designation | L-Ag 45 Sn |
Length | 500 mm |
Wire diameter | 2.0 mm |
Min. melting temperature | 640 °C |
Max. melting temperature | 680 °C |
Contains flux | No |
Working temperature | 670 °C |
Product weight (per item) | 140.000 g |