Soldering fluid container
SLDRFLUDCONT-150ML
Art.-no. 09871415
EAN 4045989459629
Register now and access more than 60,000 products
Footprint 60 x 60 mm
Datasheets(X)
Contents | 125 ml |
Colour | Blue |
Material | PE - Polyethylene |
Length | 75 mm |
Width | 55 mm |
Height | 65 mm |