Solid-rubber socket with flip cover
CUPL-RUBBER-10/16A-250V
Register now and access more than 60,000 products
- With grounding contact
- With anti-kink protection
- For cables up to H 07 RN - F 3 x 2.5 mm², 10/16 A, 250 V
- Splash-proof IP 54
Datasheets(X)
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 54 |
Max. cable diameter | 13 mm |
Material | Rubber |
Colour | Black |