Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Solvent welding agent WÜTOP Thermo ERS

Solvent welding agent WÜTOP Thermo ERS
ADH-PVC-SOLWELDCOMPD-TRANSP-1250ML

Art.-no. 0892103125

EAN 4050641819093

Individual price display after login
Solvent welding agent WÜTOP Thermo ERS

Art.-no. 0892103125

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Solvent welding agent for homogeneous cold welding of Wütop Thermo ERS underlay membrane and roof protection film.

Wide range of applications:


Available in 1.25-litre and 5-litre containers. Welding of TPU and PVC films entirely possible.



Saves time and money:


Fast and easy application thanks to practical bottle with brush.



Low level of consumption


With 1 litre of solvent welding agent, up to 220 m² of film surface can be welded.

Notice

Application instructions


  • The surfaces must be clean, dry and free from dust, oil and grease.

  • Add the necessary amount of solvent welding agent to the bottle with brush and screw on the brush attachment.

  • Repel Wütop® Thermo ERS in the area of overlapping and apply the solvent welding agent. Please observe a minimum application width of 6 cm. Apply a sufficient quantity of solvent welding agent to produce a flat film.

  • Turn over roof protection film and roll on firmly over the entire seam using the press-on roller.

  • Immediately after application, do not mechanically load the roof protection film.

  • Check the welding seam for leakage.

  • Do not store solvent welding agent in the bottle with brush permanently. Should always be emptied after completion of work.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Chemical basis

Tetrahydrofuran

Colour

Transparent

Shelf life from production/conditions

12 Month / frost-free storage area

Contents

1250 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information