Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Spacer tube/distance tube

SPCEPIP-FORMWRK-PLA-RGH-L2M-ID22/OD26MM

Art.-no. 0519600023

EAN 4068362797828

Individual price display after login
Spacer tube/distance tube

Art.-no. 0519600023

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For creating spacers (spreaders) between formwork panels
  • Cut to the desired length

  • Rough surface provides better traction in concrete
Notice

There may be some differences in internal and external diameters as the material is made from regranulated PVC.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used as a spacer between formwork panels in combination with a ribbed cap or sleeve cone.

Material

Recyclable plastic/concrete

Length

2 m

Internal diameter

22 mm

Outer diameter

26 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information