Spark protection blanket Thermal fleece
SPRKPROTBLANK-THERMFLC-2500X1250MM
Art.-no. 0984250125
EAN 4065746652445
Register now and access more than 60,000 products
- Hot, sharp-edged abrasive particles cannot penetrate the blanket.
- Damage caused by flying sparks is much more costly than purchasing effective protective blankets.
Datasheets(X)
- Cover objects that require protection before grinding.
- Simply shake out after use.
Length | 2500 mm |
Width | 1250 mm |
Max. temperature resistance | 500 °C |
Max. short-term temperature resistance | 1000 °C |