Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Special single-component foam

ASMBYFM-1C-CULVERTFOAM-B2-750ML

Art.-no. 089215511

EAN 4045989725564

Individual price display after login
Special single-component foam

Art.-no. 089215511

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

To seal components of underground wells

For application without gun



Economical


  • replaces costly work with mortar

  • for a smooth and fast filling


Applicator nozzle – ready to use


  • no need for a specific extrusion gun

  • easy and quick use

  • allows use even in difficult-to-reach places


Use of canister


  • once opened, the foam can be used up to a maximum of 2 weeks


Waterproof


  • ensures a fast joint (6-20 hours) and if possible, up to a pressure of 0.5 bar (certificate from MFPA Leipzig PB 5.2/08-049)

  • the foam penetrates into small gaps and seals from inside


High durability


  • stable over time against: petrol, oils and water, colours, chemical substance

  • for cesspools and against all forms of bacteria normally existing in the soil

  • foul liquids

  • can be painted and plastered over
Notice

The foam is not resistant to UV rays. Not suitable for insulating against ingress of water in basements. Maintain the cylinder in an upright position to ensure that the valve is always in the correct condition

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For smooth and fast filling of joints between the joining components of wells (in line with DIN 4034, part 2). To insulate and seal pipe connections of wells, sewer channels and for the installation of water treatment systems. Suitable for CLS, brick, stone, plaster, wood, fibrous concrete, metal, various types of plastics such as polystyrene, hardened PU foam, hard PVC (not suitable for polyethylene and silicone rubber)

Instructions

Shake the cylinder well for about 30 seconds before use. Slightly dampen the underlying material with water. Extrude the foam, holding the cylinder inverted. Apply the foam in a regular shaped pattern on connector rings and apply a second layer within 10 minutes. Excess foam from the joint should not be cut or smoothed

Chemical basis

Polyurethane

Colour

Yellow

Smell/fragrance

Characteristic

Moulded density

37 kg/m³

Conditions for moulded density

at 20°C and 50% relative humidity

Cell structure

Medium

Tack-free after

8 min

Conditions for being tack-free

at 20°C and 65% humidity with 30-mm adhesive line

Can be cut after

20 min

Conditions for ability to cut

at 20°C and 50% relative humidity

Full resilience

16 h

Min. processing temperature

5 °C

Max. processing temperature

25 °C

Min. ambient processing temperature

5 °C

Min. surface processing temperature

5 °C

Min. processing temperature for can

5 °C

Max. processing temperature for can

25 °C

Min./max. temperature resistance

-40 to 90 °C

Max. short-term temperature resistance

110 °C

Heat conductance λ

0.04 W/(m*K)

Water absorption (%)

0.3 Vol-%

Compression strength

5 N/cm²

Shear strength

8 kPa

Compressive strength conditions

in accordance with DIN 53421

Breaking elongation

30 %

Yield (volume) approx.

37 l

Conditions for yield

Foam yield (free foaming)

Contents

750 ml

Weight of content

735 g

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102

CFC (fuel gas) free

Yes

Shelf life from production

18 Month

Conditions to maintain shelf life from production

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information