Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Special street broom Forte

Street broom Forte
STREBRM-ELASTON-RED-400MM

Art.-no. 0695943974

EAN 4050641002877

Individual price display after login
Special street broom Forte

Art.-no. 0695943974

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Extra strong

  • Mixed bristles (white/red), crimped and smooth

  • With 45° handle hole

  • Extra dense trimming material

  • 90 hole trim

  • Matching handle art. no. 0715 735 314

Length

400 mm

Material of bristles

Mixed bristle

Width

125 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information