Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Specialist safety harness type 2

Safety harness Spezialist type 2
SAFEHARN-SPECIALIST-TYPE2

Art.-no. 0899032930

EAN 4058794454376

Individual price display after login
Specialist safety harness type 2

Art.-no. 0899032930

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Ergonomic safety/rescue harness with maximum comfort

Optimum comfort


  • Use of 44-mm-wide, water-resistant straps

  • X-shaped back pads

  • Back support

  • Leg pads


Quick and easy to put on and take off


  • Guide the belts through the back pad (do not twist)

  • Automatic quick-action buckles on the leg straps


Front D-ring for fall arrest and rescue operations



Front strap closure: permanently attached snap hook



D-ring as a collecting loop



Approved up to 140 kg



Front D-ring according to 361, rear collecting loop according to EN 361, workplace positioning or restraint function according to EN 358, rescue harness according to EN 1497, seat harness according to EN 813

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EN standard

361, 358, 813, 1497

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information