Spirit level MINI
LEVL-LMET-MINI-MAGN-L20CM
Art.-no. 071464 001
EAN 4045727992005
Register now and access more than 60,000 products
- Unbreakable bubbles in high-precision Plexiglas
- Horizontal and vertical bubble
Datasheets(X)
Length | 20 cm |
Number of magnets | 1 PCS |
Design | With magnet |
Material | Plastic |
Product weight (per item) | 70.000 g |