Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Spirit level, four bubbles

LEVL-LMET-LM-4BUBBLE-200CM

Art.-no. 0714644422

EAN 4045989879236

Individual price display after login
Spirit level, four bubbles

Art.-no. 0714644422

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

2 vertical and 2 horizontal levels



Acrylic glass level block with integrated, corrosion-free reading rings


Excellent readability and long service life



Fluorescent level fluid with high resistance to UV radiation


No liquid discolouration, maximum precision with fluctuating temperatures



Anodic coloured, electrostatic powder coating


Very smooth surface for easy cleaning

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

200 cm

Height (H)

50 mm

Width (B)

20 mm

Measuring accuracy (per length)

0.5 mm/m

Degrees measuring accuracy

0.029 degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information