Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Spot weld cutters for welding For compressed-air tools made from multipurpose solid carbide

SC spot weld cutter 4 cutting edges Magma
CTR-SPTWELD-SC-4CUTEDGE-8X44MM

Art.-no. 0710189080

EAN 4061975386212

Individual price display after login
Spot weld cutters for welding For compressed-air tools made from multipurpose solid carbide

Art.-no. 0710189080

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

The universal high-performance spot weld cutter for removing spot welds with pneumatic machines (e.g. Vario drill, expansion nail etc.) on all car body panels, including high-strength components (BTR, BOR etc.) in all types of vehicles, e.g. on the A-pillar and B-pillar, car door sill protector etc.

The tool has four cutting edges for more demanding work where compromising is not an option



High-performance cutting


Up to 100 % faster than spot weld cutters for conventional three-blade SC welding



Extremely durable


Lasts up to 100 % longer compared to spot weld cutters for conventional SC welding



Extremely robust


Much less brittle centre drill bit than spot weld cutters for conventional SC welding



Maximum comfort


Optimal drilling thanks to its excellent centring on the spot weld



MAGMA multilayer coating


  • High thermal and oxidation stability (operating temperature up to 800 °C)

  • Extremely robust and abrasion-resistant (hardness approximately 3,500 HV)

  • Lasts up to 9 times longer than uncoated spot weld cutters

  • Lasts up to twice as long as conventional coatings, e.g. TiN


Sustainable packaging made from 100 % PCR (post-consumer recycled plastic), 100 % recyclable and Cradle to Cradle® Bronze-certified

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Optimised cutting geometry specifically adapted for use with Wieländer+Schill's Vario drill with very high-strength steels (recommended rotational speed: 900 rpm)

  • For drilling all steel sheet metal, including ultra-high-strength components (BTR, BOR etc.) at 1,500 N/mm2, cast iron, stainless steel sheet metal, brass sheet metal, aluminium sheet metal, zinc sheet metal, copper sheet metal, bronze sheet metal and plastic panels.
Instructions
  • Its extremely hard carbide makes it particularly brittle and prone to breakage if not handled correctly.

  • Position the cutting tool at the correct angle. First, position the cutting tool in the centre, then make the cut by applying even contact pressure.

  • Avoid rapid applications, side impacts and dropping the cutting tool at all costs

  • If possible, use coolants/lubricants
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information