Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Spray gun Ambiente cleaner

Spray gun AMBIENTE
SPRGUN-(F. DISINF AMBIENTE)-1LTR

Art.-no. 9501010600

EAN 4065746449885

Individual price display after login
Spray gun Ambiente cleaner

Art.-no. 9501010600

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Special cold fogging device for fast and reliable disinfection of surfaces and inside air.
  • Ideal for use in service vehicles, rental cars, emergency service vehicles, driver cabs, communal areas and similar applications

  • Quick and easy to use

  • Low material costs

  • No waiting time required after use

  • Duration of application is approximately 5 minutes at 2 bar/100 ml of liquid.

  • Clean, oil-free compressed air at 2-3 bar is required for application

Scope of delivery


  • Special cold fogging device

  • 2.5 m pneumatic hose

  • Hose connection with plug-in nipple
Notice
  • Cold surfaces can cause condensation to form

  • Any residues can be quickly and easily removed using the Duo microfibre cloth (art. no. 0899900138)

  • The application tool must be rinsed with demineralised water (art. no. 0890104110) after use and before storing it
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Rapidly disinfecting vehicle interiors

  • Ventilation systems

  • Eliminating odours during auto detailing

  • Disinfecting surfaces and inside air
Instructions
  • Using a pneumatic hose and a special nozzle, the liquid is nebulised and sprayed into the vehicle interior through one of the vehicle's windows

  • The direction of the nebulised liquid can be easily adjusted to suit your needs

  • 100 ml of liquid (Ambiente cleaner art. no. 0890600319) is sufficient for the interior of a medium-sized car

  • A saturation level of 70 % humidity guarantees thorough disinfection

  • The temperature should be at least 20°C, and using the vehicles fans and recirculation mode will improve results

  • Before handing over the vehicle, ensure that the interior has been adequately ventilated

Width x height x depth

10 x 25 x 20 cm

Min./max. operating pressure

2.5-3 bar

Product weight (per item)

0.8 kg

Max. flow rate

3 l/h

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Battery water, distilled

BTRYWTR-DISTILLED-CANI-25LTR

x 1 pcs
Ambiente cleaner

DISINF-AMBIENTE-5LTR

An alcohol-free disinfectant for hygienic surface disinfection.
x 1 pcs
Microfibre cloth duo

MICROCLTH-(DUO)-BLUE-40X40CM

One side for cleaning and one side for polishing
x 1 pcs
CA preparation unit size 1, regulator

PREPUNT-CA-FILT-PN-MOD-BS1-10BAR-1/4IN

Regulator with manometer for checking and regulating the compressed air
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information