Square three-chamber light 12/24 V
LGHT-3CHAM-SQUARE-LED-12/24V
Art.-no. 081246 265
EAN 4048539250806
Register now and access more than 60,000 products
Output: 2.3 W
Connection:
With 0.5 m cable and fastening material
Includes fastening material
One LCG required on each side of HGV (left and right), max. two LED lamps may be connected to one LCG
ADR-tested
IP68
Datasheets(X)
Can be used with 12 V and 24 V vehicle electrical systems
Functions
Indicator, brake and tail light
![]() | |
Number of chambers | 3 PCS |
Design | Left/right |
Cable length | 0.5 m |
Min./max. nominal voltage | 12 / 24 V/DC |
Functions | Turn signal, brake, tail lamp |
Length | 107 mm |
Power rating | 2.3 W |
Width | 107 mm |
Height | 35 mm |
IP protection class | IP 68 |
