Stainless steel security door fitting Phönix 5
PHOENIX 5 stainless steel security door fitting
SDF-A2-PHOENIX5-ES1-CH-CC-88-14-MATT
Art.-no. 0689252566
EAN 4058794148701
Register now and access more than 60,000 products
Bearings: Plain plastic bearings
Mounting: Metric screws throughout
Long plate lever/handle set with rigid knob
Can be used on the left and right
Free angular movement: < 1 mm
Additional items:
Drilling jigs, mortise locks, door closers, swivel door drives, door stoppers, ventilation grilles, window handles, door hinges, pull sleeves, spyhole, 3D door hinge
Datasheets(X)
Suitable for | House doors, Apartment entrance doors |
Fire protection certified | No |
Fitting version | Handle/knob |
Punched-hole | PC |
Material | Stainless steel A2 |
Gloss level | Matt |
Suitable for min./max. door thickness (TS) | 38-44 mm |
Suitable for min./max. profile-cylinder projection | 10-14 mm |
Square size | 8.5 mm |
Spindle | With M8 thread |
DIN direction | DIN R/L |
Bearing Technology | Mounted on friction bearings |
Handle length | 141 mm |
Handle diameter | 20 mm |
Knob/handle plate/loop handle | Solid |
Hole distance | 88 mm |
Label length (outer) | 247 mm |
Label thickness (outer) | 14 mm |
Plate width (outer) | 54 mm |