Stand-up display "Please keep your distance – min. 1.5 m" Made of aluminium for flexible use inside and outside
Sign - Keep your distance (with text)
SIGN-DSPLY-(L-FORM)-ABSTAND-365X380X205
Register now and access more than 60,000 products
Datasheets(X)
Length | 400 |
Width | 400 |
Material | Aluminium |
Colour | White |
Lettering colour | Red |
Product weight (per item) | 200.000 g |