Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Standard butane gas 190 g

Butane gas cartridge Standard
BUTANEGAS-CART-190G

Art.-no. 09840003

EAN 7314522210933

Individual price display after login
Standard butane gas 190 g

Art.-no. 09840003

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Pierceable cartridge containing butane/propane gas mixture, 80:20

  • With Gas Lock System (GLS) in accordance with EN 417:2012 standard

  • If the cartridge is mistakenly removed from the device, the gas flow is virtually stopped
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

300 ml

Container

Cartridge

Chemical basis

Butane/propane

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information