Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Standard cordless pressing machine

PRESMA-CORDL-ACO203XL-(15-108)

Art.-no. 0878800930

EAN 4044448040644

Individual price display after login
Standard cordless pressing machine

Art.-no. 0878800930

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

The cordless pressing machine offers a powerful 32 kN piston force and is ideal for efficient working without a built-in battery pack
  • The ACO203XL pressing unit is lightweight, practical and significantly lighter than its predecessors, which facilitates handling and reduces fatigue during extended use

  • It is suitable for a wide range of applications and for metallic and plastic pipe systems in nominal diameters, making it extremely versatile

  • The increased efficiency allows for up to 40 % more presses per battery charge

  • The rotating head facilitates working in tight spaces and hard-to-reach areas

  • The return stroke limiter with adjustable stroke enables faster pressing with compatible pressing jaws

  • The new motor technology requires minimal maintenance, which reduces maintenance costs and increases the service life of the tool

  • Includes 2 high-performance rechargeable batteries and a charger for uninterrupted working

  • The powerful piston force ensures reliable and precise pressing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Radial pressing systems, plumbing and heating installations, stainless steel pipe systems

Thrust force

32 kN

Nominal voltage

18 V

Rechargeable battery/battery capacity

5 Ah

Weight of machine with rechargeable battery

4500 g

W-CONNECT capable

No

Weight of supporting underlay

538 g

Rechargeable battery/battery permanently installed

No

Product weight (per item)

3.800 kg

Type of rechargeable battery/battery

Li-lon

Weight of rechargeable battery/battery

700 g

Number of rechargeable batteries/batteries

2 PCS

Weight of outer packaging

800 g

RoHS-compliant

Yes

Standard cordless pressing machine including:
Rechargeable battery for PRINETO ACO203XL
2 x
Rechargeable battery for PRINETO ACO203XL

BTRYPCK-PRINETO-ACO203XL-18V/5AH

Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable battery LI-AS-18 V

BTRYPCK-(LI-AS)-18V/5,0AH

Powerful and robust battery packs.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
M press jaw

PRESJAW-M15

x 1 pcs
M press jaw

PRESJAW-M18

x 1 pcs
M press jaw

PRESJAW-M22

x 1 pcs
M press jaw

PRESJAW-M28

x 1 pcs
M press jaw

PRESJAW-M35

x 1 pcs
M press sling

PRESSLNG-M42

x 1 pcs
M press sling

PRESSLNG-M54

x 1 pcs
M press sling

PRESSLNG-M76.1

x 1 pcs
M press sling

PRESSLNG-M88.9

x 1 pcs
M press sling

PRESSLNG-M108

x 1 pcs
Intermediate jaw for M press slings

INTMEDJAW-M42/54

x 1 pcs
Intermediate jaw for M press slings

INTMEDJAW-M76.1/108

x 1 pcs
Intermediate jaw for M press slings

INTMEDJAW-M108

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information