Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Standard cyanoacrylate superglue

Standard cyanoacrylate superglue
SUPGLU-CYANACRYLATE-SUPERFAST-20G

Art.-no. 08931

EAN 4053479618616

Individual price display after login
Standard cyanoacrylate superglue

Art.-no. 08931

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Cyanacrylate structural adhesive for universal use

Patented special cap


  • One-handed operation

  • Precise dispensing

  • Prevents you from gluing the tip


Bonds in seconds


  • Can be processed immediately

  • Fast repairs

  • Simple construction without additional mounting materials

  • Increased temperatures not normally required
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For bonding metal, plastic and rubber parts with and to each other.

Instructions

The parts to be adhered must be clean, free from grease and dry. Apply a thin, even layer of adhesive to just one of the surfaces to be adhered. Apply sufficient pressure to make the connection immediately, in order to ensure complete contact. Maintain pressure during the time required to establish the fixing strength.

Chemical basis

Cyanoacrylate

Colour

Colourless

Density

1.06 g/cm³

Contents

25 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information