Standoff brass nickel plated DISTINEX
STUD-SPCE-BRS-(NI/PL)-SW5,5MM-M3X8MM
Art.-no. 9501037399
EAN 4068362680397
Register now and access more than 60,000 products
Datasheets(X)
Thread type x nominal diameter | M3 |
Length (L) | 8 mm |
Male thread length (B) | 6 mm |
Female-thread length (C) | 5 mm |
Width across flats (SW) | 5.5 mm |
Material | Brass |
Surface | Nickel plated |