Standoff steel zinc plated DISTINEX
STUD-SPCE-ST-I/E-SW7-M4X12MM
Art.-no. 9501037400
EAN 4068362680403
Register now and access more than 60,000 products
Datasheets(X)
Thread type x nominal diameter | M4 |
Length (L) | 12 mm |
Female-thread length (C) | 7 mm |
Width across flats (SW) | 7 mm |
Material | Steel |
Surface | Zinc plated |