Start Up jacket Würth
Weatherproof jacket START UP
START UP JKT WUERTH PETROL ZIP GREY 4XL
MODYF

Register now and access more than 60,000 products
- Padding made from recycled fibres without seams on body to avoid heat distribution in the most sensitive areas and to improve water repellency
- The hood provides further thermal insulation
- Würth metal logo
- Zip with Würth logo
Colour | Petrol |
Size | 4XL |
Material | 100% polyester |
Fabric weight per m2 | 140 g |
Material of lining | 100% polyester |
Padding | 100% polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)