Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Start spacers

Start spacers
STARTSPCE-F.TERRACCNST

Art.-no. 0907000223

EAN 4056807423180

Individual price display after login
Start spacers

Art.-no. 0907000223

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Start/end spacers for non-visible mounting of deck coverings made from material with minimal movement.

This 2-piece spacer has been specially developed for edge connection to surrounding components.


Spacers: made from fibre-reinforced and weatherproof PA66 plastic, black

Notice

Not suitable for use with woods with high bulk density and/or woods that shrink and swell a lot.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Optimal for WPC, thermally-treated wood made from coniferous wood/deciduous wood, larch and Douglas fir.

Instructions

The 10-mm height in conjunction with the 9-mm high spacer creates an additional gradient at the start of the decking to protect adjacent components from moisture.

Length

45 mm

Width

15 mm

Height

10 mm

Material

PA GF - Polyamide glass fiber reinforced

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information