Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Steel adhesive weight on roll with premium adhesive tape

Steel adhesive weight on roll w. Premium adh. tape
BAW-ADH-ROLL-ST-1000X5G/5KG-ZN

Art.-no. 0830140410
EAN 4061975259257

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Steel adhesive weight on roll with high-quality adhesive tape.
  • Steel adhesive weight on roll available in various versions

  • The high-quality adhesive tape from Saint-Gobain provides a firm hold

  • Norbond V2800 - OE quality

  • Norbond V3030 - top aftermarket quality

  • Norbond V3030R Clean Peel - easier to remove the adhesive tape from the rim
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of balance weight

5000 g

Material

Steel

Surface

Zinc plated silver

Width

19 mm

Colour

Silver grey

Design

Roll

Product weight (per item)

5600.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information