Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Steel lockers, in row With 3 compartments

LOKR-WARDROBE-3TIRE-RAL7035-90X50X180CM

Art.-no. 9501002880

EAN 4062856245581

Individual price display after login
Steel lockers, in row With 3 compartments

Art.-no. 9501002880

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Welded design on base

  • Powder-coated paint finish with textured surface

  • Doors with label frame, ventilation slots and rotary bolt for padlock

  • 1 hat shelf with clothes rail and 2 plastic hooks per compartment

  • Load-bearing capacity 7 kg
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

3-fold

Cabinet colour

Light grey RAL 7035

Colour door

Light grey RAL 7035

Width x depth x height

90 x 50 x 180 cm

Material

Steel

Product weight (per item)

75 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information