Steel mounting bracket Galvanised slot
Mounting bracket steel zinc plated with long hole
MNTBRKT-(A2K)-200X100X80
Art.-no. 0451731200
EAN 4046777991215
Register now and access more than 60,000 products
- Number of slots ∅ 11x25 mm: 5 + 3
- Number of holes ∅ 5 mm: 18 + 10
- Material: Blue zinc-plated steel (A2K) free from chromium 6
- Layer thickness: min. 5 µm
Temporary assembly aid only — not intended for static load-bearing installations. Only suitable for NZL 1 and 2
Datasheets(X)
Length 2 (L2) | 200 mm |
Length (L1) | 100 mm |
Width (B) | 80 mm |
Material | Steel |
Surface | Zinc plated |