Steel strapping Standard
STSTRP-W.APROV-(TZN)-60MMX2,0MMX50M
Art.-no. 0681060250
EAN 4011231560337
Register now and access more than 60,000 products
- Sendzimir galvanised sheet steel
- Hole diameter 5 mm
- Roll length 50 m
- Fastened with ring-shank nails 0681 940 ...
The stated load combinations are intended as reference values and are not a substitute for evidence in individual cases. The components being connected must have the required load capacity.
EN 14545:2009
Datasheets(X)
For diagonal bracing of roof and wall structures.
Würth steel strapping can be directly fastened to the tops of rafters. Ensure that wind and tensile forces are correctly transferred to the roof structure. The steel strapping is fastened using Würth ring-shank nails. At least 2 nails or ASSY joist hanger screws must be used at each rafter crossing point. The nail connection at the end generally dictates the load-bearing capacity. Multiple wind brace bands can be arranged side by side to distribute stronger forces. It is advisable to use a wind brace band tensioner to ensure the steel strapping is evenly tightened. The edge distances and spacing of the nails or screws must comply with ÖNORM B-1995-1-1. Ensure that wind and tensile forces are correctly transferred to the roof structure.
Width x thickness | 60 x 2 mm |
Length of roll | 50 m |
Diameter of hole | 5 mm |
Weight | 45000 g |
Approval | EN 14545:2009-02 |
Min. tensile strength Rm | 330 N/mm² |
Min. breaking elongation A80 | 19 % |
Material | Sheet steel |
Material designation | S250GD |
Material standard | DIN EN 10346:2009 |
Surface | Hot dip galvanized |