Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Stirrup clasp for round eyelets with dia. 36/40 mm and 42 x 22 mm oval eyelets, octagonal base plate

Stirrup clasp rd eye D36/40, oval eye 42x22 oct.
PIN-BAIL-(A2K)-(DISC-OCTAGONAL)-H25MM

Art.-no. 0880802

EAN 4011231809764

Individual price display after login
Stirrup clasp for round eyelets with dia. 36/40 mm and 42 x 22 mm oval eyelets, octagonal base plate

Art.-no. 0880802

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of stirrup piece (H)

25 mm

Bracket width (B)

20 mm

Length (L)

65 mm

Width (A)

40 mm

Hole distance

51 mm

Diameter of hole

5 mm

Material

Steel

Design

Octagonal base plate

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information