Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Stone chip film

Gravel protection film
GRAVLPROTFLM-TRANSP-L2,5M-B100MM

Art.-no. 08948210
EAN 4053479269122
Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For protection of doors, sills, panels and other areas where parts rub against a painted surface

Sturdy


  • Resistant to solvents

  • Can tolerate large temperature fluctuations


Can be painted over


  • Can be fitted directly on paint or prior to painting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Foil thickness

0.4 mm

Min./max. temperature resistance

40 to 100 °C

Max. temperature resistance

100 °C

Width

100 mm

Length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information