Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Storage box cabinet PRO

Storage box cabinet PRO
WNGDRCAB-STRG-PRO-FB15-RAL3020

Art.-no. 0957353250
EAN 4046778515236

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

High-quality storage box cabinet for optimum storage of plastic storage boxes, with optional shelves and drawers.
  • Robust sheet-steel construction, welded with multiple edging

  • Load capacity of each shelf 40 kg (with evenly distributed load)

  • Recessed safety lock of turning handle secures the contents against theft


The benefits of the PRO series:


  • Choice of 4 RAL colours for the front panels

  • Drawers with 100% telescopic extensions, load capacity up to 50 kg (with an evenly distributed load)

  • Shelves and drawers adjustable in 15:15 mm grid

  • Cabinets available with or without storage boxes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

PRO FB 15

Width x depth x height (external dimension)

710 x 300 x 1950 mm

Number of shelves

15 PCS

Drawer design

Without drawers

Cabinet colour

Light grey RAL 7035

Colour door

Traffic red RAL 3020

Design of the boxes

Without boxes

Material

Sheet steel

Surface

Powder-coated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Shelf for storage box cabinet

SHLFCAB-630X250MM

Additional insert shelf for PRO shelving unit, type FB
x 1 pcs
Shelf for storage box cabinet

SHLFCAB-1120X250MM

Additional insert shelf for PRO shelving unit, type FB
x 1 pcs
Shelf for storage box cabinet

SHLFCAB-1120X350MM

Additional insert shelf for PRO shelving unit, type FB
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information