Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Straight-cutting snips

Continuous cut shears
SHTMETSHRS-WITH-LAP-JOINT-350MM

Art.-no. 071403 200

EAN 4046777356366

Individual price display after login
Straight-cutting snips

Art.-no. 071403 200

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • For long, straight and continuous cuts

  • Blade and handle forged from a single piece

  • Inductively hardened blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

350 mm

Cutting edge length

103 mm

Max. cutting capacity in sheet metal

1.2 mm

Max. cutting capacity in stainless steel

0.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information