Structural adhesive MS Strong Tack
STRUCADH-MS-STRONGTACK-WHITE-290ML
Register now and access more than 60,000 products
- Very strong initial adhesion
- Free from solvents, isocyanates and silicones
- Adjustable
- Rapid complete curing
- Permanently elastic from -40°C to +90°C
- Very high mechanical strength
- Excellent sealing properties
- Very broad adhesive range
- Odourless
- Compatible with paints
- Chemically neutral polymerisation
- Short-term resistance up to +200°C for powder and thermal coating
- Not corrosive on surfaces
- Shock and vibration resistant (shock absorbing)
- Resistant to thermal expansion and material stress
Datasheets(X)
Paint compatibility: Due to the number of paints and varnishes on the market, we recommend that you perform preliminary tests. The use of alkyl resin-based paints can delay drying.
Chemical resistance: Good against water, aliphatic solvents, oils, fats, diluted inorganic acids and alkalis, moderate against esters, ketones and aromatics. Not resistant to concentrated acids and chlorinated hydrocarbons.
Bonding of windscreens in vehicle, wagon and cab construction. For non-load-bearing bonding and where a fast, continuous work process is required. Flexible, immediate load-bearing bonding in the fields of metalwork, equipment manufacturing and mechanical engineering, plastics technology, air conditioning and ventilation systems, bodywork, wagon, vehicle and container construction.
Contents | 290 ml |
Container | Cartridge |
Chemical basis | Silane modified polymer |
Colour | White |
Density/conditions | 1.39 g/cm³ / at 23°C, 50% relative humidity |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 90 °C |
Max. short-term temperature resistance | 200 °C |
Shelf life from production/conditions | 12 Month / at 10°C |