Substructure module for checker plate box for flat-bed vehicles
Substructure module for individual box
MOD-SUBSTR-MOD-INDIVIDUALBOX-1700-VARI1
Art.-no. 096399 463
EAN 4099618168383
Register now and access more than 60,000 products
- Clearance dimensions: 690 mm x 260 mm
- For storing and transporting long goods, e.g. shovels, spades and brooms
When you order substructure bars, these are mounted on the box prior to delivery. Subsequent installation is not possible.
Datasheets(X)
Type description | INDUS001 |
Width | 800 mm |
Length | 1700 mm |
Height | 300 mm |
Product weight (per item) | 15.000 kg |
Material | Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!