Support anchor
Support anchor for terrace bracket
SPRTANC-F.TERRACBRKT-PLA-TA-100/25
Art.-no. 0971400125
EAN 4058794063394
Register now and access more than 60,000 products
Easiest and quickest way to fix cables and electrical piping.
Installation:
- Drill hole with 6-mm diameter
- Insert support anchor into drill hole
- Clip on section bracket
Datasheets(X)
For track-format laying of sheathed cables, flexible tubing and pipes on and under plaster.
The section bracket is clipped onto the support anchor. Several section brackets can be arranged one on top of the other on a support anchor. Multi-level laying
Length | 25 mm |
Min./max. temperature resistance | -20 to 85 °C |
Flame-retardant | No |
Colour | Light grey |
Material | Polyoxymethylene |
Halogen-free | Yes |
Silicone-free | Yes |