Support pad roll
Underlay pad roll
ULAYPADROLL-F.TERRACNST-RBRGRAN2300X77X8
Art.-no. 0907000212
EAN 4056807051178
Register now and access more than 60,000 products
- Fine rubber granulate (1-3 mm grain)
- Compensates for slightly uneven areas
- No sharp edges
- Footfall sound insulation
- Prevents water logging
- Non-rotting
- Non-slip
When laying directly on film surfaces, there is a risk of softener migration. Compatibility should be tested in advance.
Datasheets(X)
Temperature resistant from -40°C to +110°C
Tensile strength: 0.65 N/mm² (average) at 10 mm (DIN EN ISO 1798)
Bulk density: 800 – 820 kg/m³ ± 5% (DIN EN ISO 548)
Length | 2300 mm |
Width | 77 mm |
Height | 8 mm |
Material | Rubber granules chemically bound with PUR |